Article no.: 206157

Diabolo solid carbide torus cutter R1 0.2 TiAlN

Brand: GARANT
Tolerance nominal ⌀ 0 / -0.005
Type H
Standard Manufacturer’s standard
Direction of infeed horizontal, oblique and vertical
Tool material Solid carbide
Cutting width a<sub>e</sub> for milling operation 0.05×D for copy milling
Cutting width a<sub>e</sub> for milling operation 0.05×D for copy milling

All product information:

No price available
on request
In stock
532 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Add to shopping list Share product
Tuev Logo

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide for hard machining in the high-performance field.
Suitable even for machining electrolytic copper.
Double-relief ground with 2 chamfers hollow ground for high-precision hard machining.
Recess angle α = 16°.
Tolerances:
  • Corner radius: R1 = ±0.0025 mm.
  • Neck ⌀: D1 = 0 / -0.01 mm.

Note:

At greater tool overhang lengths, use a reduced value for ap!
Values for:
side milling: ap = 0.1×D×ap korr
copying: ap = 0.05×D×ap korr
To calculate the feed rate vf please use the actual speed of the machine (the maximum possible speed)! e.g: vf = 18000 [rpm]× fz [mm/Z]× z

Technical Data

Series
Diabolo
Coating
TiAlN
Tool material
Solid carbide
Standard
Manufacturer’s standard
Type
H
Tolerance nominal ⌀
0 / -0.005
Direction of infeed
horizontal, oblique and vertical
Cutting width ae for milling operation
0.05×D for copy milling; 0.05×D for copy milling
Through-coolant
no
Colour ring
red
Type of product
End mill

Application Table

Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
190
Steel < 1400 N/mm²
P
170
Steel < 50 HRC
H
120
Steel < 55 HRC
H
100
Steel < 60 HRC
H
72
Steel < 65 HRC
H
55
Steel < 67 HRC
H
50
Steel < 70 HRC
H
45
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
CuZn
N
140
wet maximum
 
wet minimum
 
dry
 
Air
 

Share this product

or copy this link

To shopping cart