{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
⌀ | 5 mm | |
overall length | 110 mm | |
Flute length | 50 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Number of cutting edges Z | 4 | |
Type of product | Masonry drill |
Article number | 789057 5X110 | |
Manufacturer number | 2608576104 |