{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
⌀ | 20 mm | |
overall length | 250 mm | |
Flute length | 200 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Number of cutting edges Z | 4 | |
Type of product | Masonry drill |
Article number | 789057 20X250 | |
Manufacturer number | 2608579142 |