• Dear customers,
    we have updated the product sections Hand Tools, Power Tools, Factory Equipment and Chemical Products for you. Please check your category filters, as changes had to be made here.
Article no.: 179930

Circular saw blade uncoated

Brand: GARANT
Tool material Carbide

All product information:

No price available
on request
In stock
34 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Add to shopping list Share product
Tuev Logo

Description

Version:

GARANT carbide-tipped circular saw blade for extra deep saw cuts. Unequal spacing of the saw blade teeth for smooth cutting. We recommend radial feed to minimise vibration and increase the working life of the saw blade.
Carbide substrate. Tooth form and number of teeth specially configured for machining steel. Very well suited even for steel < 1100 N/mm2.

Technical Data

Coating
uncoated
Tool material
Carbide
Type of product
Circular saw blade

Application Table

Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
125
Steel < 900 N/mm²
P
110
Steel < 1100 N/mm²
P
80
wet maximum
 

Share this product

or copy this link

To shopping cart