Article no.: 179915

Circular saw blade TiAlN

Brand: GARANT
Tool material Solid carbide

All product information:

No price available
on request
In stock
58 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Add to shopping list Share product
Tuev Logo

Description

Version:

GARANT solid carbide circular saw blade with extra narrow cutting width in order to minimise the loss of material. The cutting speed can be increased by a factor of 3 to 4 compared to HSS saw blades. Reinforced collar for a significant increase in the stability of the saw blade. For flat base of the slot.

Note:

The tolerances for the circular saw blade diameter are considerably better than the values permissible to DIN 1837/1838, in some cases by up to 50%.

Technical Data

Coating
TiAlN
Tool material
Solid carbide
Type of product
Circular saw blade

Application Table

Aluminium (short chipping)
N
800
Alu > 10% Si
N
400
Steel < 500 N/mm²
P
180
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
85
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
70
CuZn
N
200
Uni
 
wet maximum
 
Air
 

Share this product

or copy this link

To shopping cart