• The item cannot be ordered due to missing prices.

UNC thread cutting set in a plastic case UNC1/4-3/4

Article no.: 145955 UNC1/4-3/4
  • Thread type: UNC
  • Flank angle: 60

Product details

Technical Data

Thread type UNC
Flank angle 60 degrees
for UNC unified coarse threads 1/4 UNC - 3/4 UNC
Type of product Die

Identification numbers & Classifications

Article number 145955 UNC1/4-3/4
EAN / GTIN 4045197878571

Description

Version:

Sturdy plastic case with carrying handle and 2 catches. Each tool is securely stored and protected in a foam insert and is immediately ready to hand. For more detailed descriptions of the content see individual products.

Application:

For UNC unified coarse threads ASME−B1.1.

Content:

1 set each hand tap No. 130700: Size 1/4; 5/16; 3/8; 7/16; 1/2; 5/8; 3/4
1 each die No. 142520: Size 1/4; 5/16; 3/8; 7/16; 1/2; 5/8; 3/4
1 each adjustable tap wrench No. 148410: Size 1.1/2; 2; 4
1 each die stock No. 149310: Size 20×7; 25×9; 30×11; 38×14; 45×18
1 screwdriver No. 664122: Size 5.5

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart