• Dear customers,
    we have updated the product sections Hand Tools, Power Tools, Factory Equipment and Chemical Products for you. Please check your category filters, as changes had to be made here.
Article no.: 150023

Countersink HSS 100° uncoated

Brand: GARANT

All product information:

No price available
on request
In stock
54 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Add to shopping list Share product
Tuev Logo

Description

Version:

Easy and chatter-free deburring and countersinking.
Flutes ground from solid.

Technical Data

Coating
uncoated
Countersink tip angle
100 °
Tool material
HSS
Standard
Manufacturer’s standard
Shank
Parallel shank to h9
Through-coolant
no
Colour ring
without
Type of product
Stepped drill and countersink

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
27
wet minimum
 
dry
 

Share this product

or copy this link

To shopping cart