Article no.: 260020

eco screw-on toolholder right-hand

Brand: GARANT
Standard DIN ISO 5610
Through-coolant yes

All product information:

No price available
on request
In stock
24 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Add to shopping list Share product
Tuev Logo

Description

Version:

With internal coolant feed right to the cutting edge. Cooling by means of precision nozzles effectively and efficiently reduces the thermal loading, since the coolant stream is optimally directed between the chip and cutting edge. This results in higher productivity, longer tool life and increased process reliability. With flank face cooling.

Note:

Coolant transfer only in conjunction with GARANT eco-system toolholders No. 317900 − 319886.

Technical Data

Application type
right-hand
Standard
DIN ISO 5610
Through-coolant
yes
Setting angle κ
95 °
Type of product
Boring bar

Share this product

or copy this link

To shopping cart