{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
ISO code indexable insert | TOHX 06T102 L | |
Corner radius | 0.2 mm | |
Grade | K10 | |
Tool material | Carbide | |
Main application | K | |
Secondary application | N | |
Cutting conditions | continuous | |
Rake | 6 degrees | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 200 m/min | |
Cutting speed vc secondary application | 300 m/min - 500 m/min | |
Number of changes/inserts | 3 | |
Type of product | Indexable insert for turning |
Article number | 268877 K10 | |
Manufacturer number | W30 04060.0221 |