• The item cannot be ordered due to missing prices.

Parting-off / grooving insert 1,5 mm

Article no.: 273674 1,5

Product details

Technical Data

Groove width w 1.5 mm
Main application P
Secondary application K
Cutting conditions continuous
Grade HB7010
Tool material Carbide
Tolerance groove width w ±0.03 mm
Feed f 0.03 mm/rev. - 0.12 mm/rev.
Corner radius R 0.1 mm
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273674 1,5
EAN / GTIN 4045197719317

Application Table

Steel < 500 N/mm²
P
230
Steel < 750 N/mm²
P
190
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
130
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
140
Ti > 850 N/mm²
S
70
GG(G)
K
200
CuZn
N
250
Uni
 
continuous
 
wet maximum
 
dry
 

Description

Version:

Chip breaker for small diameters and reduction in cutting forces.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart