This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

X.LW...SR-S 12 mm

Article no.: 221926 12

Product details

Technical Data

ISO code indexable insert XDLW120508-SR-D
Indexable insert size 12
Type ST1400
Grade SC6525
Tool material Carbide
Programming radius at ap max 2.5 mm
Feed fz per tooth 0.2 mm - 3 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 221926 12
EAN / GTIN 2050001719744

Application Table

Steel < 500 N/mm²
P
340
Steel < 750 N/mm²
P
260
Steel < 900 N/mm²
P
210
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
155
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Particularly thick indexable inserts with ground wiper chamfer.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart