Article no.: 218540

Side milling cutter with thread Width ap = 4 mm

Brand: GARANT

All product information:

No price available
on request
In stock
7 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Add to shopping list Share product
Tuev Logo

Description

Version:

Side milling cutters of robust special steel for reduced vibration.

Application:

For milling grooves and slots. For flat or non-flat slot base.

Note:

Side milling cutters available up to ⌀ D = 200 mm.
Use GARANT torque screwdriver TQ No. 211750 size 2.2, with bit No. 674248 size TX9.

Technical Data

Width ap
4 mm
Shank type
with thread
Through-coolant
no
Tool exchange
PowerCard
ISO code indexable insert
SN..1102
Pack of insert screws
219948 (TX9; 2.0 Nm)
Type of product
Side milling cutter

Share this product

or copy this link

To shopping cart