• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
    • The item cannot be ordered due to missing prices.

Precision boring set ⌀ 9.75 − 88.1 mm

Article no.: 237586
  • Through-coolant: yes

Description

Version:

With fine boring head No. 237591, boring bars and accessories in a case. Adjustment accuracy 0.01 mm per graduation / with vernier 0.002 mm on the ⌀.
⌀ adjustment with minimum backlash.
For ⌀ 9.75 – 88.1 mm

Application:

For boring bars with shank ⌀ 16 mm and precision boring bridges. With ISO indexable inserts type CC..0602...

Spare part:

Insert screw No. 219830.

Recommendation:

Best with indexable inserts No. 237695 and No. 237696.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart