• The item cannot be ordered due to missing prices.

Cable cutter, with 2-component grips VDE insulated

Article no.: 730250

Description

Version:

Handles with insulation up to 1000 volts to DIN EN IEC 60900 / VDE 0682-201.
Head with sickle-shaped blades. Handles with plastic grips. Cuts smoothly and cleanly without crushing.

Application:

For cutting copper and aluminium cables.

Material:

Special tool steel, drop-forged.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    overall length (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart