This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

“Micro Tip Cutter” SFW

Article no.: 726080
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: very fine bevel
  • Material: High-performance ball-bearing steel

Description

Version:

Slim style with precision ground induction hardened jaw edges (63 - 65 HRC). Black surface to reduce reflections. Adjustable precision screw joint for minimal friction and optimum axial alignment of the cutters. Suitable for ESDs, with ergonomic 2-component grips.
Very fine tips, with stop screw. Specially designed for very restricted pin distances (minimum 0.1 mm) on electronic components.
The patented opening spring reduces the resistance when closing the cutter. Thus the force is concentrated on the cut.

Material:

High-performance ball-bearing steel, drop forged, burnished.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart