• The item cannot be ordered due to missing prices.

Diamond needle file set, 5 pieces, 140 mm

Article no.: 529300
  • Grinding medium code: D

Description

Version:

The blanks for these needle files are forged and ground from special steel. The diamond needle files are evenly spread with diamond powder of uniform grit and electro-bonded in place. The even diamond coating and the hardness of the diamond ensure best filing results. Overall file length = 140 mm; diamond coated length = 70 mm; shank ⌀ = 3 mm.

Application:

For precision finishing of cutting, stamping and press tools made of hardened steel or carbide. Also for working glass, ceramic etc. Use light pressure for filing, particularly at edges. Heavier pressure does not increase the removal rate but damages the file.

Supplied with:

In a plastic box.
5 pieces, 1 each file of shape 1; 3; 4; 5; 6.

Optional extras:

A quick-release handle for these files can be found under No. 519700.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart