• This item is currently not available for order in the eShop

Flap wheel M14 Fabric (A) ⌀ 125 mm×20 mm

Article no.: 566350
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Thread: M14
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 80

Description

Version:

Strips arranged in a fan form around the axis of the tool. M14 direct mounting. Extremely flexible.
Abrasive cloth, regular aluminium oxide (A).

Application:

For fine abrasion of convex surfaces.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

Are you a new customer?

To shopping cart