• The item cannot be ordered due to missing prices.

Diamond cutting disc PREMIUM*** High-performance

Article no.: 569741
  • Grinding medium code: D
  • optimised for material: Stone
  • Shape description: straight
  • maximum circumferential speed: 80

Description

Version:

Diamond cutting discs for wet and dry cutting. Bore ⌀ 22.23 mm.
  • High cutting performance of diamonds gives short cutting times.
  • Extremely long working life, fewer disc changes.
  • Unvarying diameter, always cuts to the full depth.
  • Hardly any disc wear, reducing dust generation.

High-performance with 10 or 12 mm coating height. Suitable for all building materials, long working life, protected against overheating.

Application:

For cutting all common building materials such as concrete (even reinforced), bricks, natural stone, tiles, ceramics, steel etc.

Note:

  • Diamond coating already pre-sharpened. Observe correct direction of rotation!
  • Other diamond cutting discs on request.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart