• The item cannot be ordered due to missing prices.

Cutting disc Silver

Article no.: 563325
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • recommended approach angle: 90
  • optimised for material: Steel; HSS
  • maximum circumferential speed: 80

Description

Version:

Silver cutting discs with high cutting speeds and long working life. Grit mixture with precision-shaped ceramic grit.

Application:

For fast, low-burr cutting with low thermal stress.

Specification:

A36R-BF.

Suitable products

From the same series "SILVER"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart