• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
    • The item cannot be ordered due to missing prices.

Cutting disc SGP STEEL EXTRA THIN

Article no.: 563440
  • Grinding medium code: Ceramic
  • recommended approach angle: 90
  • optimised for material: HSS
  • maximum circumferential speed: 80

Description

Version:

Extra thin high performance cutting disc for very quick low-burr cutting with low thermal stress and easy ergonomic cut guidance. Very tough, very high cutting performance and outstanding service life.

Specification:

A60Q-CERAMIC SGP STEEL.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart