• The item cannot be ordered due to missing prices.

Combination grinding disc PREMIUM*** CUT AND GRIND

Article no.: 563220
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • recommended approach angle: 90; 20-30
  • optimised for material: Steel; HSS
  • maximum circumferential speed: 80

Description

Version:

Thin combination grinding disc with multi-layer structure for high stability, with depth-of-cut protection in the dished area.

Application:

For separation and light metal-removal grinding without changing tools.

Specification:

A46Q-BFXA.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart