• The item cannot be ordered due to missing prices.

Abrasive flap disc POLIFAN-CURVE (ZA) for steel

Article no.: 566320
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • optimised for material: Steel
  • maximum circumferential speed: 80

Description

Version:

Flap disc for highly demanding grinding of fillet welds. The radial design with special arrangement of the segments enables optimum application of the abrasive material on the radius. High metal removal rate, service life, and shape stability.
SGP CURVE STEELOX (ZA) in 40 grit for high metal removal rates.

Application:

Precise grinding out of weld fillet geometries, chamfering, deburring.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart