Article no.: 565495

969F flap disc Cubitron™ II, glass fibre pad flat ⌀ 115 mm

Brand: 3M
Iron, sulphur and chlorine constituents < 0.1
optimised for material INOX
Grinding medium code Ceramic
optimised for material Steel
maximum circumferential speed 80

All product information:

No price available
on request
In stock
799 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Add to shopping list Share product
Tuev Logo

Description

Version:

Coated with precisely formed Cubitron™ II ceramic grit for maximum metal removal rate and working life.
Ideal for edge grinding.

Application:

Ideal for quick and cool grinding of difficult-to-machine steels using high-powered angle grinders.

Technical Data

Grinding media
Ceramic grit (CER)
Grinding medium code
Ceramic
Iron, sulphur and chlorine constituents
< 0.1 %
optimised for material
INOX; Steel
maximum circumferential speed
80 m/s
Type of product
Abrasive flap disc

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Share this product

or copy this link

To shopping cart