{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Type of cut | FVK | |
Tool material | Carbide | |
Shape | AZB0625 | |
End face profile | Centring drill tip | |
Head ⌀ | 6 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547310 AZB0625 | |
Manufacturer number | 4007220869048 |