Article no.: 360067 18K6/12K6

ZeroClamp centring stud 18K6/12K6

Brand: GARANT

All product information:

No price available
on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
18K6/12K6
Add to shopping list Share product
Tuev Logo

Description

Application:

For centring the flexible clamp on grid pallets. Attachment by bolts through the flexible clamp base plate.

Suitable for:

Flexible clamps No. 360060 and 360064

Technical Data

Series
ZeroClamp
⌀ D1
18 mm
⌀ D2
12 mm
⌀ tolerance
k6
Overall length L
19 mm
L1
5 mm
Type of product
Zero-point clamping system

Share this product

or copy this link

To shopping cart