Article no.: 307526

Slim hydraulic chuck HSK-E 40 A = 85

Brand: GARANT
Shape A
Arbor standard DIN 69893
Concentricity ≤ 3
Arbor standard ISO 12164-1
Machining strategy HPC
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Machining strategy HSC

All product information:

No price available
on request
In stock
8 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Add to shopping list Share product
Tuev Logo

Description

Version:

  • Extremely slim design (3°-contour).
  • With Balluffchip bore.
  • Axial length adjustment facility.
  • Shanks hard turned.
  • Reducing adapters can be used.

Advantage:

  • Temperature-resistant due to completely enclosed system, i.e. no soldered pressure chambers.
  • Ideal damping characteristics.
  • High transmissible torques, providing high process reliability.

Application:

Especially in operations in toolmaking and mould making.
Wherever reduced interference contours are required.
For drilling, reaming and milling
For clamping tools with shank tolerance h6.

Supplied with:

Hexagon key with T-handle.

Optional extras:

Reducing sleeves No. 302135 − 302180.

Technical Data

Adapter
HSK-E 40 A = 85
Arbor standard
DIN 69893; ISO 12164-1
Shape
A
Balance quality G at rotational speed
G 2.5 at 25,000 rpm
Concentricity
≤ 3 µm
Machining strategy
HPC; HSC
Balluffchip bore
yes
Type of product
Hydraulic clamping chuck

Share this product

or copy this link

To shopping cart