This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Side lock arbors with carbide bushing and cooling channel bores SK 40 short

Article no.: 300216
  • Standard: DIN 6359
  • Arbor standard: DIN 69871; DIN 69871
  • Shape: ADB
  • Cooling channel bore: pluggable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Description

Version:

Weldon arbors with precision carbide bush in the clamping bore. All shanks hard turned (for smooth running!). With coolant supply holes that can be plugged.

Advantage:

  • Increased stability of the arbor.
  • Radial run-out consistency for repetition accuracy.
  • Quiet homogeneous machining noise.
  • Increased tool life.

Application:

For clamping tools with side flats to DIN 1835 B and DIN 6535 HB.

Optional extras:

Pull studs (PS) No. 308600 − 308806, PS wrenches No. 308820308835.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart