Article no.: 304398

Side lock arbor with cooling channel bore HSK-A 100 short

Brand: HOLEX
Arbor standard DIN 69882-4
Machining strategy HSC
Cooling channel bore lockable
Arbor standard ISO 12164-1
Balance quality G at rotational speed G 6.3 at 20,000 rpm
Arbor standard DIN 69893
Machining strategy HPC
Concentricity ≤ 3
Shape A

All product information:

No price available
on request
In stock
155 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Add to shopping list Share product
Tuev Logo

Description

Version:

  • With Balluffchip bore.
  • HSK mating faces machined.

Application:

For clamping tools with Weldon shank to DIN 1835 Form B and DIN 6535 Form HB.

Optional extras:

Coolant pipe No. 309880, coolant pipe wrench No. 309890

Note:

HSK 40 and 50, Form A and E available ex works by the manufacturer.

Technical Data

Adapter
HSK-A 100 short
Arbor standard
ISO 12164-1; DIN 69882-4; DIN 69893
Shape
A
Cooling channel bore
lockable
Balance quality G at rotational speed
G 6.3 at 20,000 rpm
Concentricity
≤ 3 µm
Machining strategy
HSC; HPC
Type of product
Side lock arbor

Share this product

or copy this link

To shopping cart