Article no.: 308573

Shrink-fit chuck with cooling channel bore PSC 63 short

Brand: GARANT
Machining strategy HPC
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3
Machining strategy HSC
Arbor standard ISO 26623-2
Through-coolant yes

All product information:

No price available
on request
In stock
12 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Add to shopping list Share product
Tuev Logo

Description

Version:

  • With Balluffchip bore.
  • All shanks hard turned (for smooth running!).
  • Mating faces of the PSC internal contour machined.

Application:

For clamping tools with shank tolerance h6.

Optional extras:

Shrink−fit chuck extensions No. 302410 − 302417. Shrink-fit units No. 354210 − 354450.
Coolant tube No. 309885; socket No. 309893 and balancing screw set No. 309906 size 180.

Technical Data

Adapter
PSC 63 short
Arbor standard
ISO 26623-2
Through-coolant
yes
Balance quality G at rotational speed
G 2.5 at 25,000 rpm
Concentricity
≤ 3 µm
Machining strategy
HSC; HPC
Type of product
Shrink-fit chuck

Share this product

or copy this link

To shopping cart