Article no.: 308267

Shrink-fit chuck with cooling channel bore, nickel plated HSK-A 100 short

Brand: GARANT
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3
Arbor standard ISO 12164-1
Machining strategy HSC
Arbor standard DIN 69893
Shape A
Machining strategy HPC

All product information:

No price available
on request
In stock
19 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Add to shopping list Share product
Tuev Logo

Description

Version:

Integral length adjustment of the tool from clamping ⌀ D1 6 mm (adjustment travel 10 mm).
From clamping ⌀ D1 6 mm with tapped holes for balancing screws.
  • High-temperature steel.
  • Size 3 − 5 for carbide, from size 6 for HSS and carbide.
  • With Balluffchip bores.

GARANT: HSK mating faces machined. All shanks hard turned (for smooth running!).
Premium version: Nickel plated version with 4 pluggable cooling channel bores.

Application:

  • For holding end mills and drills with parallel shank to h6 tolerance.
  • Suitable for inductive, contact and hot air shrink-fit units.

Supplied with:

For chucks with length adjustment including a length adjustment screw (from clamping ⌀ D1 6 mm).

Optional extras:

Coolant tube No. 309880, socket wrench No. 309890, shrink-fit chuck extension No. 302410 − 302416, shrink-fit units No. 354210 − 354450, balancing screw set No. 309906 180.

Technical Data

Adapter
HSK-A 100 short
Arbor standard
ISO 12164-1; DIN 69893
Shape
A
Balance quality G at rotational speed
G 2.5 at 25,000 rpm
Concentricity
≤ 3 µm
Machining strategy
HSC; HPC
Type of product
Shrink-fit chuck

Share this product

or copy this link

To shopping cart