Article no.: 306692

High-Performance face mill arbor vibration-damped, cylindrical, with cooling channel bores HSK-A 63 A = 200

Brand: GARANT
Concentricity ≤ 5
Shape A
Arbor standard DIN 69893
Arbor standard ISO 12164-1
Machining strategy HPC
Standard DIN 6357
Arbor standard DIN 69882-3
Vibration damped

All product information:

No price available
on request
In stock
5 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Add to shopping list Share product
Tuev Logo

Description

Version:

  • Shank, spigot, and all contact surfaces are ground at the collar.
  • With Balluffchip bore.
  • Increased collar contact surface.

Advantage:

The heavy metal core specially matched to the arbors gives optimum machining results even with long overhangs:
  • Saves time, because allows use of the maximum machining parameters.
  • Smooth running and thus perfect surface quality results.
  • Saves costs, because tool life is increased.
  • Less vibrational stress on the machine headstock.

Supplied with:

Cutter lock screw and drive dog.

Optional extras:

Special coolant pipe wrench No. 309840, coolant pipe No. 309880.

Note:

Balance quality G 6.3 dependent on the maximum operating speed.

Technical Data

Adapter
HSK-A 63 A = 200
Standard
DIN 6357
Arbor standard
DIN 69882-3; DIN 69893; ISO 12164-1
Shape
A
Concentricity
≤ 5 µm
Machining strategy
HPC
Vibration
damped
Type of product
Milling head arbor

Share this product

or copy this link

To shopping cart