• Dear customers,
    we have updated the product sections Hand Tools, Power Tools, Factory Equipment and Chemical Products for you. Please check your category filters, as changes had to be made here.
Article no.: 305531

HiRunER precision ER collet chuck HSK-A 100 short

Brand: GARANT
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3
Machining strategy HPC
Machining strategy HSC
Shape A
Arbor standard DIN 69893
Arbor standard ISO 12164-1
Through-coolant yes

All product information:

No price available
on request
In stock
16 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Add to shopping list Share product
Tuev Logo

Description

Version:

External and internal tapers are ground. All shanks are hard turned for a smooth cutting action. Including Balluffchip bore, high-performance clamping nut up to 25000 rpm.

Advantage:

  • Excellent concentricity in the system (chuck + collet + clamping nut), 3 µm radial run-out with a 2 µm collet, 6 µm radial run-out with a 5 µm collet.
  • Extremely strong holding force (up to factor 2better than the standard ER chuck).
  • Vibration reduction effect due to 2-part clamping nut (one part for mini version).

Application:

For clamping tools with plain shank in collets to DIN 6499 - Form A and B.

Supplied with:

Precision clamping nut.

Optional extras:

Coolant pipe No. 309880,
socket wrench No. 309890,
ER clamping wrenches No. 309748; 309749; 309757; 309758,
Fahrion ER collets No. 308901 − 309434.

Note:

  • Clamps only nominal ⌀ up to shank ⌀ tolerance h 10.
  • Do not use the clamping nut in combination with a sealing washer.
  • Use the precision collet chuck always in conjunction with the precision clamping nut No. 309617; 309618.
  • Use in combination with Fahrion collets.

Technical Data

Adapter
HSK-A 100 short
Arbor standard
DIN 69893; ISO 12164-1
Shape
A
Balance quality G at rotational speed
G 2.5 at 25,000 rpm
Concentricity
≤ 3 µm
Machining strategy
HSC; HPC
Through-coolant
yes
Balluffchip bore
yes
Type of product
Collet chuck

Share this product

or copy this link

To shopping cart