Article no.: 302755

ER collet chuck Form ADB BT 40 short

Brand: GARANT
Shape ADB
Machining strategy HSC
Concentricity ≤ 3
Arbor standard ISO 7388-2
Arbor standard JIS B6339
Balance quality G at rotational speed G 2.5 at 25,000 rpm

All product information:

No price available
on request
In stock
118 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Add to shopping list Share product
Tuev Logo

Description

Version:

External and internal taper ground.
  • All shanks hard turned (for smooth running!). Balancing quality G2.5/25,000 rpm.
  • Clamping nut balanced for HSM (G2.5/25,000 rpm).
  • Optimum wear characteristics and torque transmission due to the coated precision clamping nut.

Application:

For clamping tools with parallel shank in collets to DIN 6499 Form A and B.

Supplied with:

ER clamping nut.

Optional extras:

ER collets No. 308881 − 309434, ER chuck keys No. 309680 – 309745 or No. 613300.
Pull studs (PS) No. 308760 − 308806. Pull stud wrenches No. 308820; 308835.

Note:

Matching clamping nut No. 309580 or 309610.

Technical Data

Adapter
BT 40 short
Arbor standard
JIS B6339; ISO 7388-2
Shape
ADB
Balance quality G at rotational speed
G 2.5 at 25,000 rpm
Concentricity
≤ 3 µm
Machining strategy
HSC
Type of product
Collet chuck

Share this product

or copy this link

To shopping cart