• The item cannot be ordered due to missing prices.

High-speed spindle type 625S compact, slim SK 40

Article no.: 358815
  • Machining strategy: HSC
  • Arbor standard: DIN 69871; JIS B6339; DIN 69893

Description

Version:

Air-powered high-speed spindle, constant speed under load 25,000 − 65,000 rpm. depending on the version. Power up to 1kW.

Advantage:

  • Higher machining speeds with smaller tools.
  • Protects the machine - speed is generated by the high-speed spindle - the machine spindle is stationary.
  • Integral air cooling permits continuous use. No standstill times.
  • Longer tool life.
  • Very good surface quality of the tools - less requirement for regrinding.

Application:

High-speed spindles allow higher cutting speeds and feed rates. They allow above all the use of tools with small diameters (6 mm).

Supplied with:

High-speed spindle, collet, collet clamping nut, wrench, sealing plug, air filter, connection hose.

Optional extras:

Tool-change turret for automatic tool-change. Required only for external air supply - available on request.

Note:

Use clean dry compressed air at approx. 6.2 bar.
Further spindles available on request: all commonly-used shank versions, different performance classes and speeds.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart