{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Type | 7600z | |
T-slot width | 14 mm | |
for type | 5 | |
Fastening screw G | M12 | |
A | 60 mm | |
B | 44.5 mm | |
L | 95 mm | |
Fastening screw G1 | M8 | |
Type of product | Height element |
Article number | 370094 5 | |
Manufacturer number | 554822 |