{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Length | 1.5 m | |
Width | 38 mm | |
Thickness | 1 mm | |
Type of product | Adhesive tape |
Article number | 083771 38X1,5 | |
Manufacturer number | 7100049786 |