{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 3 | |
Shank type | Plain shank | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
maximum cutting depth ap max | 3.5 mm | |
Overhang L1 | 102 mm | |
Overall length Ltot | 172 mm | |
Shank ⌀ Ds h6 | 40 mm | |
suitable indexable insert | XD.. | |
Indexable insert size | 16 | |
Insert screw | 229920 (TP20; 7.6 Nm) | |
Setting angle κ | 90 degrees | |
Type of product | Copy mill |
Article number | 221900 50/3 |