• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Shoulder mill 90° 5720VZ16 Plain shank

Article no.: 220800
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
8 pieces in stock
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Description

Version:

Milling body with plain shank, balanced to G = 6.3 at 30,000 rpm. Shell-type milling cutters and milling cutters with modular interfaces have to be balancedtogether with their holder before use in high-speed copy milling. The design allows all radii of indexable inserts up to re=6.0mm to be mounted without modification to the milling head and without length correction.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart