This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Parting-off insert right-hand 5,1 mm

Article no.: 273150 5,1

Product details

Technical Data

Groove width w 5.1 mm
Main application P
Cutting conditions heavily interrupted
Corner radius 0.2 mm
Grade HB7035
Tool material Carbide
Feed f in steel < 900 N/mm2 0.15 mm/rev.
Number of changes/inserts 1
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile right-hand
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273150 5,1

Application Table

Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
120
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
50
GG(G)
K
80
continuous
 
irregular
 
interrupted
 
wet maximum
 

Description

Application:

For parting-off tools No. 273551273558.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart