This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Blank 54X55 mm

Article no.: 318853 54X55
  • Arbor standard: ISO 12164-3

Product details

Technical Data

Adapter HSK-T 40
Arbor standard ISO 12164-3
Blank piece length L1 35 mm
Type of product Tool blank

Identification numbers & Classifications

Article number 318853 54X55
Manufacturer number HA4.R04.001.055

Description

Application:

For making special tools.
For use on lathes and milling centres.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart