This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Parting-off toolholder radial 26 mm

Article no.: 318899 26
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Product details

Technical Data

for blade height H 26 mm
Adapter PSC 50
Arbor standard ISO 26623-2
Through-coolant yes
Overhang dimension A 58 mm
L1 53 mm
External ⌀ D 80 mm
Type of product Grooving insert holder

Identification numbers & Classifications

Article number 318899 26
Manufacturer number PS5.AM3.K11.058

Description

Application:

For use on lathes and milling centres.
For mounting parting-off tools.

Note:

PSC clamping stud on request.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart