• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Safety knife SECUMAX CARDYCUT

Article no.: 842044

Product details

Technical Data

Length 71 mm
Coating TiN
Type of product Safety knife

Identification numbers & Classifications

Article number 842044
Manufacturer number 546908

Description

Version:

Disposable safety knife with concealed blade. With short knife projection for cutting tight radii. Stainless, TiN-coated blade.
Light-weight (6.5 g) and narrow (3 mm) box cutter of transparent plastic for better visual checking whilst cutting.

Application:

Specialised for thin films and thin paper.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart