Tape measure Powerlock 3 m

Article no.: 462360 3
(5.12 € / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 5,12 € /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • 36,80 € /pcs.
on request
In stock
691 pieces in stock

Product details

Technical Data

Standard EG II
Tape width 12.7 mm
Body length 57 mm
Body width 22 mm
Body height 60 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 462360 3
EAN / GTIN 3253561332180
Manufacturer number 1-33-218

Description

Version:

Tape measure with shock-resistant chromium-plated metal casing. Extra-strong tape with scale of the front and back faces. With locking function and automatic tape return. Tape fully coated with a protective layer for high abrasion resistance. Supplied with belt clip.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart