RotoRi jaw turning out ring set

Article no.: 315910
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
3 pieces in stock

Description

Version:

The special patented design of the turning out rings with curved segments permits stepless adjustment of the jaws to achieve the required diameter. The patented flexible RotoFix clamping bolts in the set make it possible to compensate for the large counter-bore tolerances in the clamps of different manufacturers by means of a 2-mm adjustment range. No reworking of screw counterbores is necessary.

Advantage:

  • Internal and external clamping with 1 ring.
  • Stepless clamping range.
  • 1/10 mm precise infeed of the rotating diameter.
  • Reduced set-up costs thanks to RotoFix clamping studs.
  • High cost saving with regard to clamping jaws.
  • Optimum accessibility of the turning tool.
  • Quick and flexible handling.

Application:

The rings made from high-strength special steel allow soft clamping jaws to be bored precisely under clamping pressure or hard clamping jaws to be ground. Can be used on internal or external machining of the jaws.

Supplied with:

Sheet metal stand, RotoFix premium bolts and RotoFix rings.

Note:

On request also available for 4 and 6-jaw chucks.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart