7313_PSA-Augenschutz_Header_NEU.jpg

Sicheres Arbeiten mit dem richtigen Atemschutz

This is how to protect your employees

7313_Teaser_Partikel (1).jpg

Protection against particles

Dust protection masks provide protection against particles. They are available as disposable masks in the following versions:

1 Foldable: Practical for taking with you due to flat foldable mask body

2 Pre-formed: Easy to use due to pre-formed mask body

These protective masks are used during the grinding of brickwork, iron or paint as well as during the processing of glass and mineral fibres or asbestos, for example.

This is how you put the particle filter mask on properly:

7313_Anleitung_1410.jpg

7313_Teaser_PartikelGase (1).jpg

Protection against gases/vapours and particles

Re-usable masks

In order to be able to protect your employees against gases and vapours, you require special gas masks. These re-usable masks are used in the event of frequent use and when worn for long periods and are available in two versions:

3 Half-face masks: stable mask body which covers the mouth and nose

4 Full-face masks: respirator with additional face protection

If masks should also protect against particles, combination filters are the right choice. Here, particle and gas filters are integrated into a filter housing whereby the particle filter is always spatially arranged in front of the gas filter.

Breathing support systems

When worn for long periods and in tough work environments, breathing support systems are available. They are split into two categories:

5 Respirator systems with blower units: filtration of ambient air without hindering breathing (O2 content > 17%)

6 Compressed air systems: supply of clean air in the event of oxygen deficiency (O2 content ≤ 17%)

Breathing support systems are also available with a combination filter.

7313_Filterfluchthaube.jpg

Filter escape hoods and gas gauges

Personal protective equipment in this field also includes what are referred to as filter escape hoods.  They ensure adequate protection in emergencies if particle or gas hazards suddenly arise, for example. Also gas gauges warn the wearer if the limits of particular hazardous gases or vapours are exceeded.  

Vous avez la moindre question ? Nos experts se feront un plaisir de vous aider :

 Contactez un de nos experts en protection respiratoire

Restrictions spécifiques pour le port des masques de protection

 Marquage - filtre à gaz combiné :

 
Les filtres à gaz sont répartis en différents types selon le groupe de substances (par ex.gaz et vapeurs organiques, ammoniac, etc.)
Ils protègent uniquement des gaz et des vapeurs, et non pas des particules. Les filtres combinés, composés d'un filtre à gaz et d'un filtre à particules, s'utilisent en cas de dégagement simultane de gaz ou de vapeurs et de particules (matières en suspension).
Comme dans le cas des filtres à particules, il existe trois classes de performances différentes:
 
FFP1 : Protection contre les particules non toxiques et substances nocives (poussières) irritant les voies respiratoires.
FFP2 : Protection contre les particules toxiques et substances nocives (poussières, fumées, aérosols - solides et liquides).
FFP3 : Protection contre les particules nocives, toxiques (poussières, fumées, aérosols) ainsi que substances nocives cancérigènes, radioactives (virus, bactéries, spores de champignon).
7313_Filterklassen_2_800px.jpg

Classes de filtres et étiquetages des masques à gaz :

 
Les filtres à gaz et les filtre combinés sont divisés en trois classes :
 
- Classe de filtre 1: valeur seuil pour les substances nocives 0,1 Vol. % (1 000 ppm)
- Classe de filtre 2: valeur seuil pour les substances nocives 0,5 Vol. % (5 000 ppm)
- Classe de filtre 3: valeur seuil pour les substances nocives 1,0 Vol. % (10 000 ppm)
 
De plus, les marques de couleur et les lettres sur les masques fournissent des informations sur les types de gaz contre lesquels la protection respiratoire agit. Ils facilient l'orientation sur le lieu de travail.
 
Quelquex exemples :
 
- „E“ en jaune: gaz et vapeurs acioles
- „Hg“ en rouge: mercure
- „K“ en vert: ammoniac et dérivés organiques de l'ammoniac

Wybór odpowiedniego sprzętu do ochrony dróg oddechowych

SCELTA DEI PRODOTTI E CONSULENZA PRESSO HOFFMANN GROUP

7313_Atemsdchutz_Produktsortiment_1410px.jpg

Quality-driven since 1919, questo è il motto di Hoffmann Group. Il nostro portfolio prodotti nel campo dei dispositivi di protezione individuale include protezioni per le vie respiratorie di produttori importanti e di altissima qualità. Troverete il prodotto giusto per ogni campo di applicazione, scegliendo tra maschere antiparticelle, semimaschere o maschere a protezione totale, respiratori con sistema a ventola, caschi d’emergenza con filtri, rilevatori di gas o tecnologie di avvertimento contro perdite di gas.

Si vous avez besoin d'assistance pour l'équipement de vos employés, nos spécialistes en EPI se feront un plaisir de vous aider. Ils connaissent les réglementations légales et ont une vision large des nombreux fabricants et modèles. À votre demande, nous vous assisterons également dans les analyses de risque, les tests de port et les sessions de formation des employés.

Questions fréquentes relatives à la protection respiratoire

AVETE DOMANDE? DESIDERATE UN CONSULTO IN MATERIA DI DPI?

Platzhalter_Beraterbild_4_800.jpg

Hoffmann Group: servizio a 360° da un'unica azienda:

- Consulenza individuale e personalizzata.
- Analisi dei rischi, supporto nella scelta dei prodotti, test d’usura, corsi di formazione e servizi speciali (piani guanti, piani di protezione della pelle).

Contattaci ora >

 

Nei dispositivi di protezione individuale sono inclusi anche: protezioni per gli occhi, protezioni per l’udito, protezioni per i piedi, protezioni per le mani, protezioni per la testa, abbigliamento di protezione, abbigliamento da lavoro, protezioni anti caduta e protezioni per la pelle.