{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035 | |
| Coating | powder-coated | |
| Colour, grey | Light grey | |
| Material | sheet metal | |
| Colour | grey | |
| Colour selection | GARANT colours | |
| With drawers | no | |
| Cabinet ventilation | no | |
| Type of lock | cylinder lock | |
| Locking system can be converted | yes | |
| Body usable height | 300 mm | |
| Body width in G | 24 | |
| Body depth in G | 28 | |
| Load capacity | 4,000 kg | |
| Load capacity, distributed | no | |
| Type of product | base cabinet | |
| Installation position | floor anchoring | |
| Weight | 23 kg | |
| Set-up and installation situation | base body 6371G-50-500-040; hanging installation under panels | |
| Area of application | workshop | |
| Configuration | not configured | |
| Overall width | 600 mm | |
| Overall depth | 700 mm | |
| Overall height | 400 mm | |
| Body width | 600 mm | |
| Body depth | 700 mm | |
| Body height | 400 mm | |
| Manufacturer-specific unit, body | G | |
| Mobile | no |
| Article number | 931035 400 | |
| EAN / GTIN | 4062406062477 | |
| Manufacturer number | 931035 400 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |