{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 8 mm | |
Tool material | Carbide | |
Use with impact / without impact | not for impact drilling | |
Shank | SDS Plus | |
Working length | 150 mm | |
Overall length | 210 mm | |
Number of cutting edges Z | 2 | |
Type of product | Multi-purpose drill |
Article number | 787060 8 | |
EAN / GTIN | 4002395353491 | |
Manufacturer number | 4932373919 | |
Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |