Roller cabinet incl. electrician’s tool set 87 pieces, Type: 1

Article no.: 689205 1
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
24 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grey; black
With drawers yes
Number of drawers 8 pcs.
With push handle yes
Number of pieces 87 pcs.
Mobility +
Number of wheels/castors, overall 4 pcs.
Type of product roller cabinet
fitted with tool assortment yes
Worktop / cover plate provided yes
mobile yes

Identification & Classification

Article number 689205 1
Manufacturer number 689205 1

Description

Version:

Mobility: + (more suitable for stationary use)
The robust GARANT roller cabinet No. 914540 8 with 8 smooth-running drawers offers a sophisticated and secure solution for professional electrical applications. Equipped with high-quality electrician’s tools from the wiha brand, this cabinet is specially designed to meet the requirements of electricians and enables efficient, standard-compliant work under voltages of up to 1000 V. Four of the eight drawers can be fitted with the foam inserts supplied, while the remaining four can be filled individually. The 87-piece electrician’ set includes: Socket set 1/4 inch and 3/8 inch, bit holder with bits, TorqueVario-S electric torque screwdriver 0.8 – 5.0 Nm and 5 – 14 Nm with adapter, torque wrench 3/8 inch 5 – 25 Nm, interchangeable blades, pliers set (combination pliers, snipe-nose pliers straight + bent, side cutters, long-nose flat-nose pliers, water pump pliers, pliers wrench), screwdrivers (slotted, Phillips, Pozidriv, Torx® with bore).

Supplied with:

Professional electric combination pliers: 180 mm, wiha No. 26708
Professional electric snipe nose pliers, straight: 200 mm, wiha No. 26727
Professional electric snipe nose pliers, angled approx. 40°: 200 mm, wiha No. 26729
Professional electric long-nose flat-nose pliers: 160 mm, wiha No. 26732
Professional electric side cutter: 140 mm, wiha No. 43326
Professional electric water pump pliers: 250 mm, wiha No. 37450
Professional electric pliers wrench: 250 mm, wiha No. 44314
8-in-1 Industrial electric multi-function pliers: wiha No. 45705
Stubby SoftFinish electric slimVario (screwdriver with bit holder): wiha No. 41229
slimVario electric adapter for 1/4 inch socket spanner: wiha No. 43139
slimVario electric extension for slimBits: wiha No. 43292
SoftFinish electric slimVario: 6.0 mm, wiha No. 41927
slimBit electric bit, for slot-head: 2.5 × 75 mm, wiha No. 34578
slimBit electric bit, for slot-head: 3.5 × 75 mm, wiha No. 41159
slimBit electric bit, for slot-head: 5.5 × 75 mm, wiha No. 34581
slimBit electric bit, for Phillips: PH0 × 75 mm, wiha No. 43116
slimBit electric bit, for Phillips: PH1 × 75 mm, wiha No. 34583
slimBit electric bit, for Phillips: PH2 × 75 mm, wiha No. 34584
slimBit electric bit, for Podzidriv: PZ0 × 75 mm, wiha No. 43117
slimBit electric bit, for Podzidriv: PZ1 × 75 mm, wiha No. 34585
slimBit electric bit, for Podzidriv: PZ2 × 75 mm, wiha No. 34586
slimBit electric bit, for internal Torx®: TX10 × 75 mm, wiha No. 35507
slimBit electric bit, for internal Torx®: TX15 × 75 mm, wiha No. 35508
slimBit electric bit, for internal Torx®: TX20 × 75 mm, wiha No. 35509
slimBit electric bit, for internal Torx®: TX25 × 75 mm, wiha No. 36071
slimBit electric bit, for internal hexagon: 3.0 × 75 mm, wiha No. 37147
slimBit electric bit, for internal hexagon: 4.0 × 75 mm, wiha No. 37225
slimBit electric bit, for internal hexagon: 5.0 × 75 mm, wiha No. 37226
slimBit electric bit, for internal hexagon: 6.0 × 75 mm, wiha No. 37227
TorqueVario-S electric torque screwdriver: 0.8 – 5.0 Nm, wiha No. 26626
1/4 inch adapter, insulated to VDE: wiha No. 43128
Ratchet wrench, insulated to VDE, 1/4 inch reversible: wiha No. 43054
Socket, insulated to VDE, for external hexagon, 1/4 inch: 8 mm, wiha No. 43093
Socket, insulated to VDE, for external hexagon, 1/4 inch: 9 mm, wiha No. 43094
Socket, insulated to VDE, for external hexagon, 1/4 inch: 10 mm, wiha No. 43095
Socket, insulated to VDE, for external hexagon, 1/4 inch: 11 mm, wiha No. 43096
Socket, insulated to VDE, for external hexagon, 1/4 inch: 12 mm, wiha No. 43097
Socket, insulated to VDE, for external hexagon, 1/4 inch: 13 mm, wiha No. 43098
Screwdriver bit, insulated to VDE, for internal Torx®, 1/4 inch: TX10 × 65 mm, wiha No. 46863
Screwdriver bit, insulated to VDE, for internal Torx®, 1/4 inch: TX15 × 65 mm, wiha No. 46864
Screwdriver bit, insulated to VDE, for internal Torx®, 1/4 inch: TX20 × 65 mm, wiha No. 46865
Screwdriver bit, insulated to VDE, for internal Torx®, 1/4 inch: TX25 × 65 mm, wiha No. 46866
Screwdriver bit, insulated to VDE, for internal Torx®, 1/4 inch: TX27 × 65 mm, wiha No. 46867
Screwdriver bit, insulated to VDE, for internal Torx®, 1/4 inch: TX30 × 65 mm, wiha No. 46868
Extension, insulated to VDE, 1/4 inch: 75 mm, wiha No. 43059
Extension, insulated to VDE, 1/4 inch: 150 mm, wiha No. 43060
Torque wrench electric 3/8 inch: 5 – 25 Nm, wiha No. 44163
TorqueVario-S T electric torque screwdriver T-handle: 5 – 14 Nm, wiha No. 43177
TorqueVario-S T electric T-handle adapter for 1/4 inch socket spanner: wiha No. 43634
electric interchangeable blade, for internal hexagon: 3.0 × 136 mm, wiha No. 38918
electric interchangeable blade, for internal hexagon: 4.0 × 136 mm, wiha No. 38919
electric interchangeable blade, for internal hexagon: 5.0 × 136 mm, wiha No. 38920
electric interchangeable blade, for internal hexagon: 6.0 × 136 mm, wiha No. 38921
electric interchangeable blade, for internal Torx®: TX15 × 136 mm, wiha No. 38931
electric interchangeable blade, for internal Torx®: TX20 × 136 mm, wiha No. 38932
electric interchangeable blade, for internal Torx®: TX25 × 136 mm, wiha No. 38933
electric interchangeable blade, for internal Torx®: TX27 × 136 mm, wiha No. 38934
electric interchangeable blade, for internal Torx®: TX30 × 136 mm, wiha No. 38935
electric interchangeable blade, for internal Torx®: TX40 × 136 mm, wiha No. 38936
Ratchet wrench, insulated to VDE, 3/8-inch reversible: wiha No. 43052
Socket, insulated to VDE, for external hexagon, 3/8 inch: 13 mm, wiha No. 43069
Socket, insulated to VDE, for external hexagon, 3/8 inch: 14 mm, wiha No. 43070
Socket, insulated to VDE, for external hexagon, 3/8 inch: 16 mm, wiha No. 43071
Socket, insulated to VDE, for external hexagon, 3/8 inch: 17 mm, wiha No. 43072
Socket, insulated to VDE, for external hexagon, 3/8 inch: 18 mm, wiha No. 43073
Socket, insulated to VDE, for external hexagon, 3/8 inch: 19 mm, wiha No. 43074
Screwdriver bit, insulated to VDE, for internal Torx®, 3/8 inch: TX20 × 75 mm, wiha No. 46857
Screwdriver bit, insulated to VDE, for internal Torx®, 3/8 inch: TX25 × 75 mm, wiha No. 46858
Screwdriver bit, insulated to VDE, for internal Torx®, 3/8 inch: TX27 × 75 mm, wiha No. 46859
Screwdriver bit, insulated to VDE, for internal Torx®, 3/8 inch: TX30 × 75 mm, wiha No. 46860
Socket, insulated to VDE, for external Torx®, 3/8 inch: E10 × 75 mm, wiha No. 46872
Socket, insulated to VDE, for external Torx®, 3/8 inch: E12 × 75 mm, wiha No. 46873
Extension, insulated to VDE, 3/8 inch: 125 mm, wiha No. 43057
Extension, insulated to VDE, 3/8 inch: 250 mm, wiha No. 43058
SoftFinish electric slimFix screwdriver, for slot-head: 3.5 × 100 mm, wiha No. 35446
SoftFinish electric slimFix screwdriver, for slot-head: 4.5 × 125 mm, wiha No. 35501
SoftFinish electric slimFix screwdriver, for slot-head: 5.5 × 125 mm, wiha No. 35391
SoftFinish electric slimFix screwdriver, for Phillips: PH1 × 80 mm, wiha No. 35393
SoftFinish electric slimFix screwdriver, for Phillips: PH2 × 100 mm, wiha No. 35394
SoftFinish electric slimFix screwdriver, for Pozidriv: PZ1 × 80 mm, wiha No. 39566
SoftFinish electric slimFix screwdriver, for Pozidriv: PZ2 × 100 mm, wiha No. 39567
SoftFinish electric slimFix screwdriver, for internal Torx®: TX10H × 100 mm, wiha No. 41141
SoftFinish electric slimFix screwdriver, for internal Torx®: TX15H × 100 mm, wiha No. 41142
SoftFinish electric slimFix screwdriver, for internal Torx®: TX20H × 100 mm, wiha No. 41143
SoftFinish electric slimFix screwdriver, for internal Torx®: TX25H × 125 mm, wiha No. 41144
SoftFinish electric slimFix screwdriver, for internal Torx®: TX27H × 125 mm, wiha No. 41145
SoftFinish electric slimFix screwdriver, for internal Torx®: TX30H × 125 mm, wiha No. 41146

Note:

The tool is delivered laid flat in the foam inlays. The small parts storage bins No. 951251 are not included in the scope of delivery and can be ordered separately if required.
Each set is assigned a mobility rating (ranging from ideal for mobile use to more suitable for stationary use), which indicates how well the set is suited to mobile applications or a fixed workstation.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability