{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GMT | |
Contents | 5 l | |
suitable for | Plastics – high-gloss polishing | |
pH value | 8.6 % | |
Dosage | 2 % - 4 % | |
Type of product | Treatment agent |
Article number | 501670 PLASTIC/1 | |
EAN / GTIN | 4067263139744 | |
Manufacturer number | 501670 PLASTIC/1 | |
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |