{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Jaw width | 125 mm | |
| Clamping range b I | 0 mm - 102 mm | |
| Clamping range b II | 98 mm - 202 mm | |
| Clamping force | 40 kN | |
| Weight | 42 kg | |
| Base body height c | 120 mm | |
| Jaw height C | 40 mm | |
| Support height G −0.05 | 78 mm | |
| L4 | 507 mm - 709 mm | |
| ⌀ u | 320 mm | |
| v | 30 mm | |
| Colour code for suitable accessories | HD-Allmatic | |
| Type of product | Machine vice |
| Article number | 362300 125 | |
| EAN / GTIN | 4250364400213 | |
| Manufacturer number | 6921021000455 | |
| Manufacturer/responsible person | ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de |